Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HEAVY DUTY CRIMP TOOL RATCHET FOR 557 LUGS

557.94285 - UNSPSC 27111518
R637664645
HEAVY DUTY CRIMP TOOL RATCHET FOR 557 LUGS HEAVY DUTY CRIMP TOOL RATCHET FOR 557 LUGS
HEAVY DUTY CRIMP TOOL RATCHET FOR 557 LUGS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Overall Length 26 in
Wire Gauge 8 to 6/0 GA
EAN 4068362575358

Benefits & Advantage

26” overall length, for sizes 8 GA to 6/0
Insulated grips for comfort and safety
Rotate dies to proper gauge setting, no need to remove any parts
Provided with a release pawl
The ratchet mechanism is designed to ensure the best possible crimped connection
The ratchet mechanism requires the operator to complete the full crimp before it will release
Factory lubricated with low-friction, high temperature synthetic lubricant

Applications

Forklift trucks and high lifts, battery back-up systems, uninterruptible power supply systems, industrial and commercial applications

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.